Beli Gerinda Tangan DCA di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BOSCH Angle Grinder (Mesin Gerinda Tangan)
    Rating:
    96% of 100
    (5)
    Mulai

    Rp589.900

    BOSCH Angle Grinder (Mesin Gerinda Tangan)
    Deskripsi:
    Angle grinder kecil adalah alat bertenaga dan ringkas dari Bosch untuk mengerjakan logam – perlindungan dari pengaktifan tak sengaja dan KickBack Control memastikan keselamatan Anda.
  2. Makita Angle Grinder (Mesin Gerinda Tangan)
    Rating:
    100% of 100
    (17)
    Mulai

    Rp449.000

    Makita Angle Grinder (Mesin Gerinda Tangan)
    Deskripsi:
    Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
  3. RYU Angle Grinder (Mesin Gerinda Tangan)
    36%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp399.900

  4. BOSCH Angle Grinder Kecil (Mesin Gerinda Tangan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp519.900

  5. DCA Blower
    Mulai

    Rp529.900

    DCA Blower
    Deskripsi:
    A quality Power Tools with spare parts guaranteed, safe and comfortable to use, and an affordable price This type Function to release the wind (blowing)
    atribut:
    • Maximum Gas Voumne (m³/minute): 2.8
    • No Load Speed (rpm): 16000
    • Rated Input Power (W): 680
  6. DCA Air Stapler
    Mulai

    Rp299.900

    DCA Air Stapler
    atribut:
    • Capacity of Magazine (Pcs): 100
  7. DCA Belt Sander
    Mulai

    Rp959.900

  8. METABO Angle Grinder (Mesin Gerinda Tangan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.899.900

  9. DCA Cordless Right Angle Drill Driver
    Mulai

    Rp1.099.900

    DCA Cordless Right Angle Drill Driver
    atribut:
    • Battery Power Input: 12V/2.0Ah x 2
    • Max. Scew Diameter (mm): 6.5
    • Max. Drill Capacity Steel (mm): 10
    • Max. Drill Capacity Wood (mm): 25
    • Chuck Capacity (mm): 11
    • No Load Speed (rpm): 0-800
  10. BOSCH Gerinda Lurus
    Mulai

    Rp2.599.900

  11. Yamawa Hand Tap for Stainless Steel SU-HT (Mata Tap)
    33%
    Mulai

    Rp159.900

    Yamawa Hand Tap for Stainless Steel SU-HT (Mata Tap)
    Deskripsi:
    Hand Taps for Stainless Steel is the hand tap suitable for stainless steels which are sticky and tend to work-harden as well as chrome steel and molydenum steels.
  12. BOSCH Cordless Angle Grinder
    Mulai

    Rp2.499.900

    BOSCH Cordless Angle Grinder
    Deskripsi:
    Motor 4 kutub berperforma tinggiSpindel M14 untuk cakram 115mm pemasangan standarElectronic Cell Protection (ECP)
  13. Dongcheng Cordless Angle Grinder (Gerinda Sudut Tanpa Kabel)
    Mulai

    Rp3.799.900

    Dongcheng Cordless Angle Grinder (Gerinda Sudut Tanpa Kabel)
    atribut:
    • Size (mm): 100
    • Battery: 18V/4.0Ahx2
    • Hole Diameter of Wheel (mm): Φ16
    • Spindle Thread: M10
    • Maximum Wheel Diameter (mm): Φ100
    • Rated Speed (rpm): 10000
  14. KRISBOW Work Glove Leather (Sarung Tangan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp64.900

  15. METABO Cordless Angle Grinder
    Mulai

    Rp5.999.900

    METABO Cordless Angle Grinder
    Deskripsi:
    -Unique encapsulated Metabo brushless motor with optimum protection from dust provides quick work progress and the highest efficiency -Slim design for prolonged comfort when working overhead or in areas with limited space -Fast brake system for highest user safety stops the disc within a matter of seconds after switching off -Metabo Quick for tool-free disc change by means of a quick-locking nut -Tool-free adjustable guard; twist-proof -Battery pack can be swivelled for better access in hard to reach places -Electronic safety shutdown: reduces kickback if the disc stops unexpectedly - for high user safety -Overload protection: protects the motor from overheating -Electronic soft start for smooth start-up -Restart protection: prevents unintentional start-up after battery pack change -Detachable dust protection filter protects motor from coarse particles -LiHD battery pack for ultimate performance, extremely long runtime and service life -Ultra-M technology: highest performance, gentle charging and 3 years of warranty on the battery pack. -Battery packs with capacity display for checking the charge status
    atribut:
    • Type of Battery: Li-Power
    • Battery Voltage (V): 18
    • Grinding Wheel (mm): 125
    • Grinding with Sandpaper (m/s2): 2.5
    • Spindle Thread: M 14
    • Uncertainty of Measurement K (dB(A)): 3
    • Uncertainty of Measurement K (m/s²): 1.5
  16. BOSCH Circular Saw Machine Hand Held (Gergaji Mesin)
    Mulai

    Rp1.799.900

  17. Blue Rabbit Cotton Gloves White (Sarung Tangan Katun)
    25%
    Rating:
    100% of 100
    (19)
    Mulai

    Rp23.900

  18. KRISBOW Vacuum Cleaner Kering (Penyedot Debu)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp559.900

Daftar Harga Gerinda Tangan DCA Terbaru November 2026
BOSCH Angle Grinder (Mesin Gerinda Tangan)Rp589.900
Makita Angle Grinder (Mesin Gerinda Tangan)Rp449.000
RYU Angle Grinder (Mesin Gerinda Tangan)Rp399.900
BOSCH Angle Grinder Kecil (Mesin Gerinda Tangan)Rp519.900
DCA BlowerRp529.900
DCA Air StaplerRp299.900
DCA Belt SanderRp959.900
METABO Angle Grinder (Mesin Gerinda Tangan)Rp1.899.900
Dongcheng Angle Grinder Corded (Mesin Gerinda Tangan)Rp359.900
DCA Cordless Right Angle Drill DriverRp1.099.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)